Osram Sylvania 37MR16/IR/NFL25/C-12V Halogen Lamp, MR16, 37W, 12V, NFL25

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    37MR16/IR/NFL25/C-12V
  • Rexel Part Number:

    3181
  • UPC:

    04613558634

Halogen Lamp, 37 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 20 *Sylvania Part # 58634*

$ 10.57 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 37MR16/IR/NFL25/C-12V

Rexel Part # 3181

UPC 04613558634

UNSPSC 39101601

Base 2-Pin (GU5.3)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 37

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch