Osram Sylvania 50MR16/IR/NFL25/C-12V Halogen Lamp, MR16, 50W, 12V, NFL25

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    50MR16/IR/NFL25/C-12V
  • Rexel Part Number:

    3680
  • UPC:

    04613554174

Halogen Lamp, 50 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 20 *Sylvania Part # 54174*

$ 10.32 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 50MR16/IR/NFL25/C-12V

Rexel Part # 3680

UPC 04613554174

UNSPSC 39101601

Base 2-Pin (GU5.3)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch