Osram Sylvania LED6MR16/DIM/830/FL35/G4/74049 LED Lamp, Dimmable, MR16, 6W, 12V, FL35

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED6MR16/DIM/830/FL35/G4/74049
  • Rexel Part Number:

    921694
  • UPC:

    046135740497

LED Lamp, Dimmable, 6 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 350, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, Rated Average Life: 25000 Hrs, Standard Case Qty: 6 *Sylvania Part # 74049*

$ 6.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED6MR16/DIM/830/FL35/G4/74049

Rexel Part # 921694

UPC 046135740497

UNSPSC 39112102

Base 2-Pin (GU5.3)

Color Rendering Index (CRI) 80

Color Temperature 3000 (Warm White)

Lumens 350

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 6

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch