Philips Lighting 10MR16/END/F24 3000 12V DIM 10 W EnduraLED MR16 LED Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    10MR16/END/F24 3000 12V DIM
  • Rexel Part Number:

    315753
  • UPC:

    046677414788

Dimmable LED Lamp, 10W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 475, CRI: 83, Color Temperature: 3000K, Beam Angle: 24º, Rated Average Life: 25,000 Hrs. *Philips Part # 41478-9* 50W Equivalent.

$ 60.96 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 10MR16/END/F24 3000 12V DIM

Rexel Part # 315753

UPC 046677414788

UNSPSC 39112102

Angle 24

Base 2-Pin (GU5.3)

Color Rendering Index (CRI) 83

Color Temperature 3000 (Warm White)

Lumens 475

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch