Philips Lighting 10MR16/END/F36 3000 12VDM LED Lamp, Dimmable, MR16, 10W, 12V, FL36

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    10MR16/END/F36 3000 12VDM
  • Rexel Part Number:

    377130
  • UPC:

    046677414818

Dimmable LED Lamp, 10 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 445, CRI: 83, Color Temperature: 3000K, Beam Angle: Flood 36 Degree, Rated Average Life: 40000 Hours, *Philips Part # 41481-3* 50W Equivalent.

$ 60.81 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 10MR16/END/F36 3000 12VDM

Rexel Part # 377130

UPC 046677414818

UNSPSC 39112102

Angle 36

Base 2-Pin (GU5.3)

Color Rendering Index (CRI) 83

Color Temperature 3000 (Warm White)

Lumens 445

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch