Philips Lighting 35MRC16/IRC/FL36 35 Watt Bulb MRC16 Halogen Flood 36º

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    35MRC16/IRC/FL36
  • Rexel Part Number:

    204195
  • UPC:

    046677202682

Halogen Mini-Reflector Lamp, 35W, 12V, Bulb: MRC16, Base: GU5.3, Lumens: 740, Color Temperature: 3100K, Beam Angle: 36°. *Philips Part # 20268-9*

$ 40.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 35MRC16/IRC/FL36

Rexel Part # 204195

UPC 046677202682

UNSPSC 39101601

Base 2-Pin (GU5.3)

Color Rendering Index (CRI) 100

Color Temperature 3100 (Warm White)

Lumens 740

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 35

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch