Philips Lighting 3GU10/END/2700-150 Dimmable LED Lamp, MR16, 3W, 120V

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    3GU10/END/2700-150
  • Rexel Part Number:

    362407
  • UPC:

    046677410018

Dimmable LED Lamp, 3W, 120V, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Lumens: 85, CRI: 80, Color Temperature: 2700K, Beam Angle: Flood 25 Degree, Rated Average Life: 16000 Hours, *Philips Part # 40673-6* 15W Equivalent.

$ 35.47 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 3GU10/END/2700-150

Rexel Part # 362407

UPC 046677410018

UNSPSC 39111611

Angle 25

Base 2-Pin Twist Lock (GU10)

Color Rendering Index (CRI) 85

Color Temperature 2700 (Warm White)

Lumens 85

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 120

Wattage 3

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch