Philips Lighting 45MRC16/IRC/NFL24 45 Watt Bulb MRC16 Halogen Narrow Flood 24º

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    45MRC16/IRC/NFL24
  • Rexel Part Number:

    333713
  • UPC:

    046677202729

Halogen Mini-Reflector Lamp, 45W, 12V, Bulb: MRC16, Base: GU5.3, Lumens: 1040, Color Temperature: 3100K, Beam Angle: 24°. *Philips Part # 20272-1*

$ 44.34 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 45MRC16/IRC/NFL24

Rexel Part # 333713

UPC 046677202729

UNSPSC 39101601

Base 2-Pin (GU5.3)

Color Rendering Index (CRI) 100

Color Temperature 3100 (Warm White)

Lumens 1040

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 45

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch