Philips Lighting 50 MRC16/FL3/A Halogen Mini-Reflector Lamp, MR16, 50W, 12V, FL36

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    50 MRC16/FL3/A
  • Rexel Part Number:

    201074
  • UPC:

    046677139827

Lamps, Halogen, Bulb Type: 50 Mrc16/fl36/a, Watts: 50, Volts: 12 Vac, Base Type:gu5.3, Overall Length: 1 7/8 Inch, Average Rated Life: 5000 Hour, Lumens Initial: 950 Lumens, Beam Spread: 36 Degree, Features: Flood, Aluminum. Philips p/n# 13982-4. Minimum order is pack of 5!!

$ 39.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 50 MRC16/FL3/A

Rexel Part # 201074

UPC 046677139827

UNSPSC 39101601

Base 2-Pin (GU5.3)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch