Philips Lighting 50MR16/NFL24 EXZ Halogen Mini-Reflector Lamp, MR16, 50W, 12V, NFL24

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    50MR16/NFL24 EXZ
  • Rexel Part Number:

    206388
  • UPC:

    046677378073

Halogen Mini-Reflector Lamp, 50W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 800, Color Temperature: 3100K, Beam Angle: 24°. *Philips Part # 37807-5*

$ 24.55 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 50MR16/NFL24 EXZ

Rexel Part # 206388

UPC 046677378073

UNSPSC 39101601

Base 2-Pin (GU5.3)

Color Rendering Index (CRI) 100

Color Temperature 3100 (Warm White)

Lumens 800

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch