Philips Lighting 50MR16/SP10-EXT Halogen Mini-Reflector Lamp, MR16, 50W, 12V, SP10

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    50MR16/SP10-EXT
  • Rexel Part Number:

    206387
  • UPC:

    046677378042

Halogen Mini-Reflector Lamp, 50W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 790, Color Temperature: 3100K, Beam Angle: 10°. *Philips Part # 37804-2*

$ 26.61 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 50MR16/SP10-EXT

Rexel Part # 206387

UPC 046677378042

UNSPSC 39101601

Base 2-Pin (GU5.3)

Color Rendering Index (CRI) 100

Color Temperature 3100 (Warm White)

Lumens 790

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch