Philips Lighting 7MR16/END/2700 12V Dimmable LED Lamp, MR16, 7W, 12V, FL24

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    7MR16/END/2700 12V
  • Rexel Part Number:

    206249
  • UPC:

    046677408763

Dimmable LED Lamp, 7W, 12 V, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 260, CRI: 80, Color Temperature: 2700K, Beam Angle: Flood 24 Degree, Rated Average Life: 25000 Hours, *Philips Part # 40876-5* ***Not compatible with some Electronic Transformers & Must be installed in open face fixt 50W Equivalent.

$ 68.41 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 7MR16/END/2700 12V

Rexel Part # 206249

UPC 046677408763

UNSPSC 39111500

Angle 24

Base 2-Pin (GU5.3)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 260

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 7

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch