Philips Lighting 7MR16/END/3000 12V 7W EnduraLED Retrofit MR16 LED Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    7MR16/END/3000 12V
  • Rexel Part Number:

    247544
  • UPC:

    04667740877

LED Lamp, 7W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 275, CRI: 85, Color Temperature: 3000K, Beam Angle: 24º, Rated Average Life: 25,000 Hrs. *Philips Part # 40877-3* ***Not compatible with some Electronic Transformers & Must be installed in open face fixt 50W Equivalent.

$ 68.41 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 7MR16/END/3000 12V

Rexel Part # 247544

UPC 04667740877

UNSPSC 39101612

Angle 24

Base 2-Pin (GU5.3)

Color Rendering Index (CRI) 85

Color Temperature 3000 (Warm White)

Lumens 275

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 7

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch