Philips Lighting 7MR16/F36 2700 DIM AF LED Lamp, Dimmable, MR16, 7W, 12V, FL36

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    7MR16/F36 2700 DIM AF
  • Rexel Part Number:

    726933
  • UPC:

    046677432621

Dimmable LED Lamp, 7 Watt, 12 Volt, Bulb: MR16, Base: GU5.3, Lumens: 370, CRI: 80, Color Temperature: 2700K, Beam Angle: 36º, Rated Average Life: 40,000 Hrs. *Philips Part # 432625 * 35W Equivalent.

$ 13.95 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 7MR16/F36 2700 DIM AF

Rexel Part # 726933

UPC 046677432621

UNSPSC 39111500

Angle 36

Base 2-Pin (GU5.3)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 370

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 7

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch