Philips Lighting BC35MRC16/FL36-FMW-TP Halogen Lamp, MR16, 35W, 12V, FL36

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    BC35MRC16/FL36-FMW-TP
  • Rexel Part Number:

    204544
  • UPC:

    04667741932

Halogen Lamp, 35 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 3000K, Beam Angle: Flood 36 Degree, ANSI Code: FMW *Philips Part # 20364-6*

$ 38.13 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # BC35MRC16/FL36-FMW-TP

Rexel Part # 204544

UPC 04667741932

UNSPSC 39101601

ANSI Code FMW

Base 2-Pin (GU5.3)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 35

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch