Satco 20MR16/FL/FR/C 20 Watt Bulb MR16 Halogen Flood 36°

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    20MR16/FL/FR/C
  • Rexel Part Number:

    125819
  • UPC:

    045923041204

Halogen Mini-Reflector Lamp, 20W, 12V, Bulb: MR16, Base: GX5.3, Lumens: 288, Color Temperature: 3100K, Beam Angle: 36°. *Satco Part # S4120*

$ 3.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # 20MR16/FL/FR/C

Rexel Part # 125819

UPC 045923041204

UNSPSC 39101601

Base 2-Pin (GX5.3)

Color Rendering Index (CRI) 100

Color Temperature 3100 (Warm White)

Lumens 288

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 20

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch