Satco S1963 FNV 50 Watt Bulb MR16 Halogen Flood 60°

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S1963
  • Rexel Part Number:

    719428
  • UPC:

    045923019630

Halogen Mini-Reflector Lamp, 50W, 12V, Bulb: MR16, Base: GU5.3/GX5.3, Color Temperature: 2900k, Beam Angle: 60°, ANSI# FNV.

$ 1.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S1963

Rexel Part # 719428

UPC 045923019630

UNSPSC 39101601

Base 2-Pin (GU5.3)

Color Temperature 2900 (Warm White)

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch