Satco S4184 Halogen Mini-Reflector Lamp, MR16, 50W, 120V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S4184
  • Rexel Part Number:

    278470
  • UPC:

    045923041846

Halogen Mini-Reflector Lamp, 50W, 120V, Bulb: MR16, Base: GU10, Color Temperature: 2900K, Beam Angle: 38°

$ 6.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S4184

Rexel Part # 278470

UPC 045923041846

UNSPSC 39111800

Base GU10

Color Temperature 2900 (Warm White)

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 120

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch