Satco S4626 Halogen, MR16, 20W, 12V, 36 Degree Spread, G8 Base

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S4626
  • Rexel Part Number:

    170998
  • UPC:

    045923046261

Halogen Mini-Reflector Lamp, 20W, 120V, Bulb: MR16, Base: Bi-Pin (G8).

$ 6.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S4626

Rexel Part # 170998

UPC 045923046261

UNSPSC 39101601

Base 2-Pin (G8)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 120

Wattage 20

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch