Satco S9096 LED Lamp, Dimmable, MR16, 7W, 120V, FL40

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S9096
  • Rexel Part Number:

    797596
  • UPC:

    045923090967

LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Lumens: 520, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 40 Degree

$ 17.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S9096

Rexel Part # 797596

UPC 045923090967

UNSPSC 39112102

Angle 40

Base 2-Pin Twist Lock (GU10)

Color Rendering Index (CRI) 80

Color Temperature 3000 (Warm White)

Lumens 520

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 120

Wattage 7

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch