Sea Gull 97016 Halogen, MR16, 20W, 12V, 24 Degree Spread, Bi-Pin (GU5.3)

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    97016
  • Rexel Part Number:

    166161
  • UPC:

    785652970160

Halogen Mini-Reflector Lamp, 20W, 12V, Bulb: MRC16, Base: GU5.3, Lumens: 24, Color Temperature: 2800K.

$ 5.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 97016

Rexel Part # 166161

UPC 785652970160

UNSPSC 39101601

Base 2-Pin (GU5.3)

Color Rendering Index (CRI) 100

Color Temperature 2800 (Warm White)

Lumens 24

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 20

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch