Soraa MR16-65-B01-12-927-36 LED Lamp, Dimmable, MR16, 11.5W, 12V, FL36

  • Mfr/Brand Name:

    Soraa
  • Mfr Number:

    MR16-65-B01-12-927-36
  • Rexel Part Number:

    737941
  • UPC:

LED Lamp, Dimmable, 11.5 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 460, CRI: 95, Color Temperature: 2700K, Beam Angle: Flood 36 Degree

$ 50.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Soraa

Mfr Part # MR16-65-B01-12-927-36

Rexel Part # 737941

UPC

UNSPSC 39112102

Angle 36

Base 2-Pin (GU5.3)

Color Rendering Index (CRI) 95

Color Temperature 2700 (Warm White)

Lumens 460

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 11.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch