Soraa MR1650B0112930 LED Lamp, Dimmable, MR16, 9.8W, 12V, FL36

  • Mfr/Brand Name:

    Soraa
  • Mfr Number:

    MR1650B0112930
  • Rexel Part Number:

    655643
  • UPC:

LED Lamp, Dimmable, 9.8 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 420, CRI: 95, Color Temperature: 3000K, Beam Angle: Flood 36 Degree

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Soraa

Mfr Part # MR1650B0112930

Rexel Part # 655643

UPC

UNSPSC 39112102

Angle 36

Base 2-Pin (GU5.3)

Color Rendering Index (CRI) 95

Color Temperature 3000 (Warm White)

Lumens 420

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 9.8

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch