TCP LED512VMR1627KFL LED Lamp, Dimmable, MR16, 5W, 12V, FL40

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED512VMR1627KFL
  • Rexel Part Number:

    733867
  • UPC:

LED Lamp, Dimmable, 5 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 350, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40 Degree

$ 10.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED512VMR1627KFL

Rexel Part # 733867

UPC

UNSPSC 39101628

Base 2-Pin (GU5.3)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 350

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch