TCP LED712VMR16V27KNFL LED Lamp, Dimmable, MR16, 7W, 12V, NFL20

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED712VMR16V27KNFL
  • Rexel Part Number:

    832774
  • UPC:

    762148270058

LED Lamp, Dimmable, 7 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 500, CRI: 82, Color Temperature: 2700K, Beam Angle: Narrow Flood 20 Degree

$ 10.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED712VMR16V27KNFL

Rexel Part # 832774

UPC 762148270058

UNSPSC 39101628

Base 2-Pin (GU5.3)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 500

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 7

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch