TCP LED712VMR16V30KFL Dimmable LED Lamp, MR16, 7W, 12V, FL40

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED712VMR16V30KFL
  • Rexel Part Number:

    804280
  • UPC:

    762148270089

Dimmable Elite LED Lamp, Dimming 7W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 500, CRI: 82, Color Temperature: 3000K, Beam Angle: 40º, Rated Average Life: 25,000 Hrs. Energy Star Rated.

$ 10.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED712VMR16V30KFL

Rexel Part # 804280

UPC 762148270089

UNSPSC 39101628

Angle 40

Base 2-Pin (GU5.3)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 500

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 7

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch