TCP LED7MR1630KFL LED Lamp, Dimmable, MR16, 7W, 12V, FL40

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED7MR1630KFL
  • Rexel Part Number:

    448220
  • UPC:

    76214822297

LED Lamp, Dimmable, 7 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 340, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree

$ 19.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED7MR1630KFL

Rexel Part # 448220

UPC 76214822297

UNSPSC 39112102

Base 2-Pin (GU5.3)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 340

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 7

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch