TCP LED7MR16GU1027KFL Dimmable LED Lamp, MR16, 7W, 120V, FL40

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED7MR16GU1027KFL
  • Rexel Part Number:

    844185
  • UPC:

    762148250081

Dimmable Elite LED Lamp, 7W, 120V, Bulb: MR16, Base:GU10, Lumens: 500, CRI: 82, Color Temperature: 2700K, Beam Angle: 40°, Lamp Life: 25,000 Hrs. 50W Equivalent.

$ 15.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED7MR16GU1027KFL

Rexel Part # 844185

UPC 762148250081

UNSPSC 39101628

Angle 40

Base 2-Pin Twist Lock (GU10)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 500

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 120

Wattage 7

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch