Osram Sylvania LU400/PLUS/ECO High Pressure Sodium Lamp, Non-Cycling, ET18, 400W, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LU400/PLUS/ECO
  • Rexel Part Number:

    165747
  • UPC:

    04613567312

High Pressure Sodium Lamp, Non-Cycling, 400 Watt, 100 Volt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 50000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S51, Standard Case Qty: 20 *Sylvania Part # 67312*

$ 45.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LU400/PLUS/ECO

Rexel Part # 165747

UPC 04613567312

UNSPSC 39101617

ANSI Code S51

Base Mogul Screw (E39)

Color Rendering Index (CRI) 22

Color Temperature 2100 (Warm White)

Lumens 50000

Shape ET18 (Elliptical Tubular)

Type Lamp

Volts AC 100

Wattage 400

Place your Will Call order by clicking the cart button next to the appropriate Branch