Osram Sylvania 35PAR16/HAL/GU10/FL/BL-120V Halogen Lamp, PAR16, 35W, 120V, FL30

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    35PAR16/HAL/GU10/FL/BL-120V
  • Rexel Part Number:

    125065
  • UPC:

    04613559076

Halogen Lamp, 35 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: 2-Pin Twist Lock (GU10), Lumens: 280, CRI: 100, Color Temperature: 2750K, Beam Angle: Flood 30 Degree, Standard Case Qty: 6 *Sylvania Part # 59076*

$ 17.79 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 35PAR16/HAL/GU10/FL/BL-120V

Rexel Part # 125065

UPC 04613559076

UNSPSC 39101601

Base 2-Pin Twist Lock (GU10)

Color Rendering Index (CRI) 100

Color Temperature 2750 (Warm)

Lumens 280

Shape PAR16 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 35

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch