SYLVANIA 35PAR16/HAL/GU10/FL/BL3-120V Halogen Lamp, PAR16, 35W, 120V, FL30

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    35PAR16/HAL/GU10/FL/BL3-120V
  • Rexel Part Number:

    125057
  • UPC:

    04613513256

Halogen Lamp, 35 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: 2-Pin Twist Lock (GU10), Lumens: 280, CRI: 100, Color Temperature: 2750K, Beam Angle: Flood 30 Degree, Pack of 3, Standard Case Qty: 18 *Sylvania Part # 13256*

$ 17.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 35PAR16/HAL/GU10/FL/BL3-120V

Rexel Part # 125057

UPC 04613513256

UNSPSC 39101601

Base 2-Pin Twist Lock (GU10)

Color Rendering Index (CRI) 100

Color Temperature 2750 (Warm White)

Lumens 280

Shape PAR16 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 35

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch