Osram Sylvania 60PAR16/HAL/NSP10-120V Halogen Lamp, PAR16, 60W, 120V, NSP10

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    60PAR16/HAL/NSP10-120V
  • Rexel Part Number:

    126121
  • UPC:

    04613559032

Halogen Lamp, 60 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumens: 650, CRI: 100, Color Temperature: 2850K, Beam Angle: Narrow Spot 10 Degree, Standard Case Qty: 15 *Sylvania Part # 59032*

$ 16.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 60PAR16/HAL/NSP10-120V

Rexel Part # 126121

UPC 04613559032

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 650

Shape PAR16 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch