SYLVANIA 60PAR16/HAL/NSP10-130V Halogen Lamp, PAR16, 60W, 130V, NSP10

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    60PAR16/HAL/NSP10-130V
  • Rexel Part Number:

    210802
  • UPC:

    04613559040

Halogen Lamp, 60 Watt, 130 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumens: 650, CRI: 100, Color Temperature: 2850K, Beam Angle: Narrow Spot 10 Degree, Standard Case Qty: 15 *Sylvania Part # 59040*

$ 14.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 60PAR16/HAL/NSP10-130V

Rexel Part # 210802

UPC 04613559040

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 650

Shape PAR16 (Sealed Beam)

Type Lamp

Volts AC 130

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch