SYLVANIA 75PAR16/HAL/NSP10-130V Halogen Lamp, PAR16, 75W, 130V, NSP10

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    75PAR16/HAL/NSP10-130V
  • Rexel Part Number:

    255642
  • UPC:

    04613559044

Halogen Lamp, 75 Watt, 130 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumens: 900, CRI: 100, Color Temperature: 2900K, Beam Angle: Narrow Spot 10 Degree, Standard Case Qty: 15 *Sylvania Part # 59044*

$ 15.47 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 75PAR16/HAL/NSP10-130V

Rexel Part # 255642

UPC 04613559044

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 900

Shape PAR16 (Sealed Beam)

Type Lamp

Volts AC 130

Wattage 75

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch