Osram Sylvania LED7PAR16/DIM/GU10/830/FL36 LED Lamp, Dimmable, PAR16, 7W, 120V, FL36

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED7PAR16/DIM/GU10/830/FL36
  • Rexel Part Number:

    565421
  • UPC:

    04613578964

LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: 2-Pin Twist Lock (GU10), Lumens: 350, CRI: 84, Color Temperature: 3000K, Beam Angle: Flood 36 Degree, Standard Case Qty: 6 *Sylvania Part # 78964*

$ 22.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED7PAR16/DIM/GU10/830/FL36

Rexel Part # 565421

UPC 04613578964

UNSPSC 39112102

Base 2-Pin Twist Lock (GU10)

Color Rendering Index (CRI) 84

Color Temperature 3000 (Warm White)

Lumens 350

Shape PAR16 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 7

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch