Philips Lighting 45PAR16/HAL/FL27 120V Halogen Reflector Lamp, PAR16, 45W, 120V, FL27

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    45PAR16/HAL/FL27 120V
  • Rexel Part Number:

    200175
  • UPC:

    046677263454

Halogen Reflector Lamp, 45W, 120V, Bulb: PAR16, Base: Medium Screw (E26), Lumens: 420, Color Temperature: 2900K, Beam Angle: 27º, Rated Average Life: 3,000 Hrs. *Philips Part # 26345-9*

$ 45.31 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 45PAR16/HAL/FL27 120V

Rexel Part # 200175

UPC 046677263454

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 450

Shape PAR16 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 45

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch