Philips Lighting 60PAR16/HAL/FL27 130V Halogen Lamp, PAR16, 60W, 130V, FL27

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    60PAR16/HAL/FL27 130V
  • Rexel Part Number:

    206301
  • UPC:

    046677330071

Halogen Lamp, 60 Watt, 130 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumens: 580, CRI: 100, Color Temperature: 2900K, Beam Angle: Flood 27 Degree, Rated Average Life: 3000 Hours *Philips Part # 33007-6* *** NOTE: DISCONTINUED- SEE SUB, PLATT# 160558; 60PAR16/H/NFL27-120V ***

$ 51.33 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 60PAR16/HAL/FL27 130V

Rexel Part # 206301

UPC 046677330071

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 580

Shape PAR16 (Sealed Beam)

Type Lamp

Volts AC 130

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch