Philips Lighting 60PAR16/HAL/ Halogen Reflector Lamp, PAR16, 60W, 120V, FL27

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    60PAR16/HAL/
  • Rexel Part Number:

    199430
  • UPC:

    046677330064

Halogen Reflector Lamp, 60W, 120V, Bulb: PAR16, Base: Medium Screw (E26), Lumens: 580, Color Temperature: 2900K, Beam Angle: 27º, Rated Average Life: 3,000 Hrs *Philips Part # 33006-8*

$ 45.31 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 60PAR16/HAL/

Rexel Part # 199430

UPC 046677330064

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Lumens 580

Shape PAR16 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch