Philips Lighting 6PAR16/END/F25 3000 120V 10/1 LED Lamp, Dimmable, PAR16, 6W, 120V, FL35

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    6PAR16/END/F25 3000 120V 10/1
  • Rexel Part Number:

    451777
  • UPC:

    046677423506

Dimmable LED Lamp, 6 Watt, 120 Volt, Bulb: PAR16, Base: GU10, Lumens: 300, CRI: 85, Color Temperature: 3000K, Beam Angle: 24º, Rated Average Life: 25,000 Hrs. *Philips Part # 42350-9* 50W Equivalent.

$ 46.99 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 6PAR16/END/F25 3000 120V 10/1

Rexel Part # 451777

UPC 046677423506

UNSPSC 39112102

Angle 24

Base 2-Pin Twist Lock (GU10)

Color Rendering Index (CRI) 85

Color Temperature 3000 (Warm White)

Lumens 300

Shape PAR16 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 6

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch