TCP LED7E26PAR1630KNFL LED Lamp, Dimmable, PAR16, 7W, 120V, NFL20

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED7E26PAR1630KNFL
  • Rexel Part Number:

    498271
  • UPC:

    76214822233

LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumens: 350, CRI: 82, Color Temperature: 3000K, Beam Angle: Narrow Flood 20 Degree

$ 10.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED7E26PAR1630KNFL

Rexel Part # 498271

UPC 76214822233

UNSPSC 32111503

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 350

Shape PAR16 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 7

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch