TCP LED7P1627KFL LED Lamp, Dimmable, PAR16, 7W, 120V, FL40

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED7P1627KFL
  • Rexel Part Number:

    852820
  • UPC:

    762148247951

LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40 Degree

$ 15.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED7P1627KFL

Rexel Part # 852820

UPC 762148247951

UNSPSC 39101628

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 500

Shape PAR16 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 7

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch