Osram Sylvania 39PAR20/HAL/FL30/DL-120V Halogen Lamp, PAR20, 39W, 120V, FL30

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    39PAR20/HAL/FL30/DL-120V
  • Rexel Part Number:

    455983
  • UPC:

    04613516111

Halogen Lamp, Double Life, 39 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 450, CRI: 100, Color Temperature: 2800K, Beam Angle: Flood 30 Degree, Standard Case Qty: 10 *Sylvania Part # 16111*

$ 8.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 39PAR20/HAL/FL30/DL-120V

Rexel Part # 455983

UPC 04613516111

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2800 (Warm White)

Lumens 450

Shape PAR20 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 39

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch