SYLVANIA 39PAR20/HAL/IR/SP10/DL-120V Halogen Lamp, Double Life, PAR20, 39W, 120V, SP10

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    39PAR20/HAL/IR/SP10/DL-120V
  • Rexel Part Number:

    676360
  • UPC:

    04613516546

Halogen Lamp, Double Life, 39 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 510, CRI: 100, Color Temperature: 2800K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10 *Sylvania Part # 16546*

$ 13.56 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 39PAR20/HAL/IR/SP10/DL-120V

Rexel Part # 676360

UPC 04613516546

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2800 (Warm White)

Lumens 510

Shape PAR20 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 39

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch