Osram Sylvania 39PAR20/HAL/S/SP10/TL-120V Halogen Lamp, Triple Life, PAR20, 39W, 120V, SP10

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    39PAR20/HAL/S/SP10/TL-120V
  • Rexel Part Number:

    571523
  • UPC:

    04613516115

Halogen Lamp, Triple Life, 39 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 475, CRI: 99, Color Temperature: 2750K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10 *Sylvania Part # 16115*

$ 9.22 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 39PAR20/HAL/S/SP10/TL-120V

Rexel Part # 571523

UPC 04613516115

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 99

Color Temperature 2750 (Warm White)

Lumens 475

Shape PAR20 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 39

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch