SYLVANIA LED7PAR20/DIM/830/FL30 LED Lamp, Dimmable, PAR20, 7W, 120V, FL30

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    LED7PAR20/DIM/830/FL30
  • Rexel Part Number:

    703500
  • UPC:

    04613578785

LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 450, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 30 Degree, Standard Case Qty: 6 *Sylvania Part # 78785*

$ 18.70 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # LED7PAR20/DIM/830/FL30

Rexel Part # 703500

UPC 04613578785

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 450

Shape PAR20 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 7

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch