Osram Sylvania LED7PAR20/PRO/830/NFL25/P3 LED Lamp, Dimmable, PAR20, 7W, 120V, NFL25

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED7PAR20/PRO/830/NFL25/P3
  • Rexel Part Number:

    801108
  • UPC:

    046135790201

LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI: 84, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 *Sylvania Part # 79020*

$ 28.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED7PAR20/PRO/830/NFL25/P3

Rexel Part # 801108

UPC 046135790201

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 84

Color Temperature 3000 (Warm White)

Lumens 550

Shape PAR20 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 7

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch