Philips Lighting 39PAR20/EVP/SP10 120V Halogen Reflector Lamp, PAR20, 39W, 120V, SP10

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    39PAR20/EVP/SP10 120V
  • Rexel Part Number:

    462810
  • UPC:

    046677425128

Halogen Reflector Lamp, 39W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 500, Color Temperature: 3000K, Beam Angle: 10º, Rated Average Life: 1,100 Hrs. *Philips Part # 42512-4*

$ 12.04 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 39PAR20/EVP/SP10 120V

Rexel Part # 462810

UPC 046677425128

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Lumens 500

Shape PAR20 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 39

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch