Philips Lighting 6PAR20/F35 2700 DIM Dimmable LED Lamp, PAR20, 6W, 120V, FL35

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    6PAR20/F35 2700 DIM
  • Rexel Part Number:

    858064
  • UPC:

    046677456078

Dimmable LED Lamp, 6W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 430, CRI: 80, Color Temperature: 2700K, Beam Angle: 35º, Rated Average Life: 25,000-45,000 Hrs. *Philips Part # 45607-9* 6W PAR20 saves 44 Ws of energy when compared to a 50W halogen PAR20.

$ 32.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 6PAR20/F35 2700 DIM

Rexel Part # 858064

UPC 046677456078

UNSPSC 39112102

Angle 35

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 430

Shape PAR20 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 6

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch