Philips Lighting 7PAR20/END/F22 2700 DIM 7W Dimmable LED PAR20 Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    7PAR20/END/F22 2700 DIM
  • Rexel Part Number:

    229046
  • UPC:

    046677410087

Dimmable LED Lamp, 7W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 250, CRI: 85, Color Temperature: 2700K, Beam Angle: 22º, Rated Average Life: 45,000 Hrs. *Philips Part # 41008-4* 25W Equivalent.

$ 55.74 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 7PAR20/END/F22 2700 DIM

Rexel Part # 229046

UPC 046677410087

UNSPSC 39101612

Angle 22

Base Medium Screw (E26)

Color Rendering Index (CRI) 85

Color Temperature 2700 (Warm White)

Lumens 250

Shape PAR20 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 7

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch