Philips Lighting 7PAR20/END/F25 3000 DIM 6/1 7W Dimmable LED PAR20 Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    7PAR20/END/F25 3000 DIM 6/1
  • Rexel Part Number:

    291349
  • UPC:

    046677418588

Dimmable LED Lamp, 7W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 280, CRI: 83, Color Temperature: 3000K, Beam Angle: 25º, Rated Average Life: 45,000 Hrs. *Philips Part # 41858-2* 25W Equivalent.

$ 55.74 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 7PAR20/END/F25 3000 DIM 6/1

Rexel Part # 291349

UPC 046677418588

UNSPSC 39101612

Angle 25

Base Medium Screw (E26)

Color Rendering Index (CRI) 83

Color Temperature 3000 (Warm White)

Lumens 280

Shape PAR20 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 7

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch